Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S138FF
Zoro # G4225636
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Text
- Sign Mounting Style Surface
- Material Vinyl
- Legend Chemical Storage
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S138FF
- Zoro # G4225636
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger Sign |
Legend Style | Text |
Sign Mounting Style | Surface |
Material | Vinyl |
Legend | Chemical Storage |
UV Resistant | No |
Language | English |
Sign Material | Vinyl |
Glow-in-the-Dark | No |
Printed Language | English |
Legend/Background Color | Red and Black/White |
Sign Legend | Chemical Storage |
Sign Legend Style | Text |
Glow In The Dark | No |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Danger Sign |
Mounting Style | Surface |
Subject Matter | Chemicals/Hazardous |
Description
Danger Sign, English, Sign Legend Chemical Storage, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- 3M PELTOR Hygiene Kit F/ MT HT Alert TacticalPRO (HY79)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL (3NA/XXLBK)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids Stored Here (DS-Flammable Liquids Stored Here)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- SIGNMISSION OSHA Notice Sign, 18" Height, 24" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-1824-L-13020)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- NMC Danger Gasoline And Oil Sign, D541RB (D541RB)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33AB (SPD33AB)
- Electromark Signs