Shop All Security & Access Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S189FA
Zoro # G4009616
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- UV Resistant No
- Width 10 in
- Sign Material Aluminum
- Legend Keep Out Authorized Personnel Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S189FA
- Zoro # G4009616
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Language | English |
UV Resistant | No |
Sign Material | Aluminum |
Legend | Keep Out Authorized Personnel Only |
Material | Aluminum |
Legend Style | Symbol and Text |
Glow-in-the-Dark | No |
Legend/Background Color | Red and Black/White |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend | Keep Out Authorized Personnel Only |
Color | Black and Red on White |
Type | Reflective |
Product Type | Danger Sign |
Description
Danger Sign, English, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- VIKING Viking FR Insulated 300D Jkt Blk, M (3907FRWJ-M)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR (4NMP4)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Chemical Storage Area Keep Out Spanish (OS-DS-A-1014-VS-1063)
- HY-KO Employees Only Sign 2" x 8", 10PK (B00009)
- NMC No Trespassing Video Surveillance Sign, M974AB (M974AB)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1292-RA_14X10 (U5-1292-RA_14X10)
- NMC Danger Do Not Enter Authorized Personnel Only, DGA77RB (DGA77RB)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- Electromark Security & Access Signs