Shop All Security & Access Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S188FA
Zoro # G4013703
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Aluminum
- Glow-in-the-Dark No
- Printed Language English
- UV Resistant No
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S188FA
- Zoro # G4013703
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger Sign |
Sign Material | Aluminum |
Glow-in-the-Dark | No |
Printed Language | English |
UV Resistant | No |
Sign Mounting Style | Surface |
Material | Aluminum |
Legend/Background Color | Red and Black/White |
Legend Style | Symbol and Text |
Language | English |
Legend | Keep Out Authorized Personnel Only |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Legend | Keep Out Authorized Personnel Only |
Color | Black and Red on White |
Type | Reflective |
Product Type | Danger Sign |
Mounting Style | Surface |
Subject Matter | Authorized Personnel & Restricted Access |
Description
Danger Sign, English, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Caution High Voltage Sign (C669RC)
- CAPRI TOOLS Professional 1/8 in Letter and Number Stamp Set, 36 pcs (CP23100-18LN)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-150)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- NMC Danger Do Not Enter Equipment Operating Sign - Bilingual, ESD656RB (ESD656RB)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Delivery Entrance Contractors Sign, Landscape, L-10967 (OS-NS-A-710-L-10967)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472U05 (472U05)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- SIGNMISSION OSHA Security Sign, 12" Height, 18" Width, No Firearms On Property Bilingual, Landscape (OS-SN-D-1218-L-11609)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- LYLE No Trespassing Notice, Plastic, 14"x10", Legend Style: Text (LCU5-0247-NP_14X10)
- Electromark Security & Access Signs