Shop All Security & Access Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S176FA
Zoro # G4086512
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Glow-in-the-Dark No
- Height 7 in
- Language English
- Legend Unauthorized Personnel Keep Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S176FA
- Zoro # G4086512
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Glow-in-the-Dark | No |
Language | English |
Legend | Unauthorized Personnel Keep Out |
UV Resistant | No |
Legend Style | Text |
Material | Aluminum |
Printed Language | English |
Sign Mounting Style | Surface |
Sign Material | Aluminum |
Legend/Background Color | Red and Black/White |
Sign Legend Style | Text |
Glow In The Dark | No |
Sign Legend | Unauthorized Personnel Keep Out |
Color | Black and Red on White |
Type | Reflective |
Product Type | Danger Sign |
Mounting Style | Surface |
Subject Matter | Authorized Personnel and Restricted Access |
Description
Danger Sign, English, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- NMC Notice Employees Only Beyond This Point Sign, N161A (N161A)
- LYLE Decal, Danger Authorized Personnel, 7 x 5", Header Legend Color: White (LCU4-0602-ND_7X5)
- NMC Notice No Admittance Apply At Main Office Sign, N111AB (N111AB)
- NMC Notice No Trespassing Sign - Bilingual, NBA5P (NBA5P)
- NMC This Space Must Be Kept Clear At All Si, 10 in Height, 14 in Width, Rigid Plastic (C403RB)
- NMC Danger Keep Out Sign - Bilingual, ESD59RB (ESD59RB)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Use Caution When On Roof Roof Access Off Sign, Landscape (OS-NS-D-57-L-18793)
- Electromark Security & Access Signs