Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S150FA
Zoro # G3983777
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Legend Style Text
- Sign Material Aluminum
- UV Resistant No
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S150FA
- Zoro # G3983777
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger Sign |
Glow-in-the-Dark | No |
Legend Style | Text |
Sign Material | Aluminum |
UV Resistant | No |
Sign Mounting Style | Surface |
Legend/Background Color | Red and Black/White |
Language | English |
Legend | Flammable Liquids |
Printed Language | English |
Material | Aluminum |
Sign Legend | Flammable Liquids |
Glow In The Dark | No |
Sign Legend Style | Text |
Color | Black and Red on White |
Type | Reflective |
Product Type | Danger Sign |
Subject Matter | Chemicals/Hazardous |
Mounting Style | Surface |
Description
Danger Sign, English, Sign Legend Flammable Liquids, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage M 1 pair (1788-M)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Portrait, D-57-V-1998 (OS-DS-D-57-V-1998)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44PB (DGA44PB)
- NMC Biohazard Authorized Personnel Only Sign, S93R (S93R)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Fuel Storage No Smoking, Portrait (OS-DS-A-1218-V-1270)
- BRADY Label, 2 in Height, 2 in Width (118823)
- LYLE Gasoline Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0294-RD_5X3.5 (LCU4-0294-RD_5X3.5)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- Electromark Signs