Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S135FA
Zoro # G4209073
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant No
- Width 10 in
- Legend Ammonia
- Legend Style Text
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S135FA
- Zoro # G4209073
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
UV Resistant | No |
Legend | Ammonia |
Legend Style | Text |
Language | English |
Legend/Background Color | Red and Black/White |
Sign Mounting Style | Surface |
Glow-in-the-Dark | No |
Material | Aluminum |
Sign Material | Aluminum |
Printed Language | English |
Sign Legend | Ammonia |
Glow In The Dark | No |
Sign Legend Style | Text |
Color | Black and Red on White |
Type | Reflective |
Product Type | Danger Sign |
Subject Matter | Chemicals/Hazardous |
Mounting Style | Surface |
Description
Danger Sign, English, Sign Legend Ammonia, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- ACCUFORM RADIATION SAFETY LABEL HAZARD 3 in LRAD514XVE (LRAD514XVE)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, H2S May Be Present Bilingual Spanish (OS-DS-P-1824-VS-1829)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0719-NA_14X10 (LCU4-0719-NA_14X10)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 84038 (84038)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- Electromark Signs