Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S133FA
Zoro # G3911957
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
- UV Resistant No
- Language English
- Legend Style Text
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S133FA
- Zoro # G3911957
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Printed Language | English |
UV Resistant | No |
Language | English |
Legend Style | Text |
Glow-in-the-Dark | No |
Material | Aluminum |
Sign Material | Aluminum |
Legend/Background Color | Red and Black/White |
Sign Mounting Style | Surface |
Legend | Acid |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Legend | Acid |
Color | Black and Red on White |
Type | Reflective |
Product Type | Danger Sign |
Description
Danger Sign, English, Sign Legend Acid, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Leg Gaiters, Contrasting Trim, Hi-Viz, Lime (61586)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- NMC Warning Detectable Amounts Of Chemicals California Proposition 65, CP14R (CP14R)
- NMC Danger Compressed Gas Sign, D245RB (D245RB)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- NMC Caution Chemical Storage Area Sign, C126R (C126R)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0539-ND_14X10 (LCU4-0539-ND_14X10)
- NMC Danger Corrosive Sign, D251A (D251A)
- HY-KO Danger Poison Storage Area Bilingual Sign 14.5" x 18.5", 5PK (A03074)
- Electromark Signs