Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 10 in Height, 14 in Width, Fiberglass, English
Mfr # 32673
Zoro # G3889191
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
- Width 14 in
- Glow-in-the-Dark No
- Legend Flammable
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 32673
- Zoro # G3889191
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Printed Language | English |
Glow-in-the-Dark | No |
Legend | Flammable |
Material | Fiberglass |
Sign Material | Fiberglass |
Legend/Background Color | Red and Black/White |
UV Resistant | No |
Legend Style | Symbol and Text |
Item | Danger Sign |
Sign Mounting Style | Surface |
Standards | 29 CFR 1910.145 |
Language | English |
Sign Legend | Flammable |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Header | No Header |
Product Type | Danger Sign |
Subject Matter | Chemicals/Hazardous |
Mounting Style | Surface |
Description
Danger Sign, English, Sign Legend Flammable, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- ACCUFORM UTILITY PIPELINE MARKING FMF100BU (FMF100BU)
- JJ KELLER GHS Pictograms, Chemical Sign, 10"x14" (8001284)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467RB (ESD467RB)
- NMC Danger Asbestos May Cause Cancer Sign, D24RB (D24RB)
- NMC Hazardous Materials Classification Sign Spanish, SPHMC8R (SPHMC8R)
- Electromark Signs