Shop All Identification Labels
Electromark
Danger Label, 5 In. W, 3-1/2 In. H
Mfr # L279H
Zoro # G4898433
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # L279H
- Zoro # G4898433
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Details
Header | Danger |
Material | Vinyl |
Subject Matter | Information |
Language | English |
Shape | Rectangle |
Header Background Color | Black, Red, White |
Legend | No Smoking |
Background Color | White |
Legend/Background Color | Black, White/Red, Black, White |
Metal Detectable | No |
Legend Color | Black |
Header Legend Color | White |
Item | Danger Label |
Legend Style | Text |
Sign Legend | No Smoking |
Sign Header Text Color | White |
Sign Header Background Color | Black, Red, White |
Sign Header | Danger |
Sign Legend Style | Text |
Product Type | Danger Label |
Description
Danger Label, Sign Legend No Smoking, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Xlg (61104CM)
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- Electromark Identification Labels