Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Label, 3 1/2 in Height, 5 in Width
Mfr # L269H
Zoro # G4840473
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 3 1/2 in
- Header Background Color Black, Red, White
- Header Danger
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # L269H
- Zoro # G4840473
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Details
Shape | Rectangle |
Header Background Color | Black, Red, White |
Header | Danger |
Legend/Background Color | Black, Red/White |
Material | Vinyl |
Language | English |
Metal Detectable | No |
Header Legend Color | White |
Item | Danger Label |
Background Color | White |
Legend Color | Black |
Legend | Acid |
Legend Style | Text |
Sign Header Text Color | White |
Sign Legend Style | Text |
Sign Header | Danger |
Sign Legend | Acid |
Sign Header Background Color | Black, Red, White |
Type | Highly Reflective, Self Adhesive |
Product Type | Danger Label |
Subject Matter | Chemical/Hazardous |
Description
Danger Label, Sign Legend Acid, Sign Legend Style Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- NMC Danger Propane Gas Sign, D84PB (D84PB)
- NMC Danger, Flammable, DGA72RB (DGA72RB)
- NMC Danger Caustic Sign, D403R (D403R)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- NMC Signs With Safety Message Legend-Danger Flammable Material No..., D117P (D117P)
- NMC Danger Contains Asbestos Fibers Generator Info Warning Label (PRD920)
- NMC Asbestos May Cause Cancer Causes…, D23EB (D23EB)
- Electromark Chemical, Gas & Hazardous Material Signs