Shop All Tags
Electromark
Danger Bilingual Tag, 5-3/4 x 3 In, PK25
Mfr # 5044VB
Zoro # G4190602
product price: $20.39
/pk 25, $0.82/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 5 3/4 in
- Width 3 in
- Reverse Side Legend Peligroso No Usar
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 5044VB
- Zoro # G4190602
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Details
Material | Vinyl |
Reverse Side Legend | Peligroso No Usar |
Legend Color | Black |
Header | Danger |
Legend | Unsafe Do Not Use |
Shape | Rectangular |
Language | English, Spanish |
Item | Danger Bilingual Tag |
Header Legend Color | White |
Background Color | White |
Legend Style | Text |
Tag Color | White |
Header Background Color | Black, Red, White |
Legend/Background Color | Black, Red/White |
Safety Tag Legend - Back Side | Peligroso No Usar |
Sign Header | Danger |
Printed Language | English, Spanish |
Description
Danger Bilingual Tag, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side Peligroso No Usar, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size XL (20-9-10364-XL)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625854)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ELECTROMARK Qc Tag, 5-3/4 x 3 In, R/Wht, Cbl Ties, PK25 (Y602678)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- Electromark Tags