Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Chemical Label, 2 1/4 in Height, 6 in Width
Mfr # D173N
Zoro # G4900594
product price: $5.75
/pk 10, $0.58/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Standards Compressed Gas Association C-7 Guidelines
- Material Vinyl
- Height 2 1/4 in
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # D173N
- Zoro # G4900594
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 2 1/4 in |
Width | 6 in |
Label Size (WxH) | 2 1/4 in x 6 in |
Details
Metal Detectable | No |
Standards | Compressed Gas Association C-7 Guidelines |
Material | Vinyl |
Legend/Background Color | Black, Red/White |
Legend | Flammable Gas 2/Liquified Petroleum Gas |
Item | Chemical Label |
Background Color | Black, Red |
Number of Labels | 10 |
Product Type | NFPA Label |
Color | Black and Red on White |
Description
Chemical Label, Background Color Black, Red, Height 2 1/4 in, Material Vinyl, Product Type NFPA Label, Standards Compressed Gas Association C-7 Guidelines, Width 6 in, Metal Detectable No, Number of Labels 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93-732)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- NMC Warning Detectable Amounts Of Chemicals California Proposition 65, CP3P (CP3P)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205P (C205P)
- NMC Contains Cadmium May Cause Cancer, ESD29RB (ESD29RB)
- NMC Caution Lead Hazard Do Not Enter Sign, C173RB (C173RB)
- NMC Inorganic Arsenic May Cause Cancer Sign - Spanish, SPD32AD (SPD32AD)
- NMC Corrosive Sign, S63R (S63R)
- ACCUFORM Danger - Liquid Manure Storage Warning Sign, 219065-7X10P (219065-7X10P)
- Electromark Signs