Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Chemical Label, 2 1/4 in Height, 6 in Width
Mfr # D172N
Zoro # G4900585
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Height 2 1/4 in
- Material Vinyl
- Width 6 in
- Standards Compressed Gas Association C-7 Guidelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # D172N
- Zoro # G4900585
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 2 1/4 in |
Width | 6 in |
Label Size (WxH) | 2 1/4 in x 6 in |
Details
Metal Detectable | No |
Material | Vinyl |
Standards | Compressed Gas Association C-7 Guidelines |
Legend | Flammable Gas 2/Compressed Gases |
Legend/Background Color | Black, Red/White |
Item | Chemical Label |
Background Color | Black, Red |
Product Type | NFPA Label |
Number of Labels | 10 |
Color | Black and Red on White |
Description
Chemical Label, Background Color Black, Red, Height 2 1/4 in, Material Vinyl, Product Type NFPA Label, Standards Compressed Gas Association C-7 Guidelines, Width 6 in, Metal Detectable No, Number of Labels 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY3X000100)
- ALLEGRO INDUSTRIES Allegro 2050 Standard Smoke Test Kit (2050)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 10, 1 PR (723 10)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- CONDOR Chemical Sign, 10 in H, 7 in W, Horizontal Rectangle, English, Spanish, 475Z05 (475Z05)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 131748 (131748)
- NMC Danger H2S Poisonous Gas Sign, D440A (D440A)
- NMC Danger Flammable Liquids Sign, D38R (D38R)
- NMC Danger Lead Work Area Sign, D36AB (D36AB)
- Electromark Chemical, Gas & Hazardous Material Signs