Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Chemical Label, 2 1/4 in Height, 6 in Width
Mfr # D164N
Zoro # G4900576
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Compressed Gas Association C-7 Guidelines
- Legend/Background Color Black, Red/White
- Metal Detectable No
- Material Vinyl
- Legend Flammable Gas 2/Acetylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # D164N
- Zoro # G4900576
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6 in |
Height | 2 1/4 in |
Label Size (WxH) | 2 1/4 in x 6 in |
Details
Standards | Compressed Gas Association C-7 Guidelines |
Legend/Background Color | Black, Red/White |
Item | Chemical Label |
Metal Detectable | No |
Material | Vinyl |
Legend | Flammable Gas 2/Acetylene |
Background Color | Black, Red |
Product Type | NFPA Label |
Number of Labels | 10 |
Color | Black and Red on White |
Description
Chemical Label, Background Color Black, Red, Height 2 1/4 in, Material Vinyl, Product Type NFPA Label, Standards Compressed Gas Association C-7 Guidelines, Width 6 in, Metal Detectable No, Number of Labels 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- BRADY Banding Tape, Orange, 2 In. W, 90 ft. L (91430)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Waste Satellite AccumulatiSign, Portrait, 1014-V-13338 (OS-NS-A-1014-V-13338)
- NMC Danger Poison Gas Sign, D82PB (D82PB)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- NMC Danger H2S May Be Present Sign, D282P (D282P)
- NMC Danger Compressed Gas Sign, D245RB (D245RB)
- NMC Large Format Danger Asbestos May Cause Cancer Sign, D23AD (D23AD)
- NMC Caution Do Not Use Compressed Air Sign - Spanish, SPC205RB (SPC205RB)
- Electromark Chemical, Gas & Hazardous Material Signs