Shop All Right-To-Know and Hazardous Materials
Electromark
Chemical Label, 2-1/4 In. H, 6 In. W, PK10
Mfr # D174N
Zoro # G4279204
product price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Non Flammable Gas 2/Nitrogen
- Material Vinyl
- Legend/Background Color Black, Green/White
- Metal Detectable No
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # D174N
- Zoro # G4279204
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6 in |
Height | 2 1/4 in |
Label Size (WxH) | 2 1/4 in x 6 in |
Details
Legend | Non Flammable Gas 2/Nitrogen |
Material | Vinyl |
Legend/Background Color | Black, Green/White |
Metal Detectable | No |
Item | Chemical Label |
Standards | Compressed Gas Association C-7 Guidelines |
Background Color | Black, Green |
Product Type | NFPA Label |
Number of Labels | 10 |
Color | Black and Green on White |
Description
Chemical Label, Background Color Black, Green, Height 2 1/4 in, Material Vinyl, Product Type NFPA Label, Standards Compressed Gas Association C-7 Guidelines, Width 6 in, Metal Detectable No, Number of Labels 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- GVT Seiko Instruments Usa Inc. Seiko 8Mm Dat Tape Labels White. 3/8 I (SLP-27210)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- ELECTROMARK HMIG Label, 4 In. H, 7 In. W, PK25 (Y604389)
- ELECTROMARK HMIG Label, 3 In. H, 5 In. W, PK25 (Y604388)
- ELECTROMARK HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (Y604387)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- Electromark Right-To-Know and Hazardous Materials