Shop All Identification Labels
Electromark
Chemical Label, 2-1/4 In. H, 6 In. W, PK10
Mfr # D169N
Zoro # G4900612
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Comply with Compressed Gas Association C-7 Guidelines
- Height 2 1/4 in
- Legend/Background Color Black, Green/White
- Width 6 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # D169N
- Zoro # G4900612
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Height | 2 1/4 in |
Width | 6 in |
Label Size (WxH) | 2 1/4 in x 6 in |
Details
Standards | Comply with Compressed Gas Association C-7 Guidelines |
Legend/Background Color | Black, Green/White |
Material | Vinyl |
Metal Detectable | No |
Item | Chemical Label |
Legend | Non Flammable Gas 2/Compressed Gases |
Background Color | Black, Green |
Color | Black and Green on White |
Number of Labels | 10 |
Product Type | NFPA Label |
Description
Chemical Label, Background Color Black, Green, Height 2 1/4 in, Material Vinyl, Product Type NFPA Label, Standards Compressed Gas Association C-7 Guidelines, Width 6 in, Metal Detectable No, Number of Labels 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Blue (KC-MS-XL-DNG-1BL-Z)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y602723)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- Electromark Safety Labels