Shop All Identification Labels
Electromark
Chemical Label, 2-1/4 In. H, 6 In. W, PK10
Mfr # D168N
Zoro # G4900603
product price: $5.65
/pk 10, $0.57/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Comply with Compressed Gas Association C-7 Guidelines
- Material Vinyl
- Metal Detectable No
- Legend/Background Color Black, Green/White
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # D168N
- Zoro # G4900603
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 2 1/4 in |
Label Size (WxH) | 2 1/4 in x 6 in |
Details
Standards | Comply with Compressed Gas Association C-7 Guidelines |
Material | Vinyl |
Metal Detectable | No |
Legend/Background Color | Black, Green/White |
Legend | Non Flammable Gas 2/Air |
Item | Chemical Label |
Background Color | Black, Green |
Color | Black and Green on White |
Number of Labels | 10 |
Product Type | NFPA Label |
Description
Chemical Label, Background Color Black, Green, Height 2 1/4 in, Material Vinyl, Product Type NFPA Label, Standards Compressed Gas Association C-7 Guidelines, Width 6 in, Metal Detectable No, Number of Labels 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (6001XS)
- NMC Electrical Marker, 208 Volts, Pk25 (JL22039O)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471T28 (471T28)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- Electromark Identification Labels