Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Caution Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # Y452738
Zoro # G4224911
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Printed Language English
- Sign Background Color Yellow
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y452738
- Zoro # G4224911
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, English, Sign Legend Chemical Storage Area, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- BRADY Pipe Marker, Supply, Yellow, 4 to 6 In (4138-D)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XXL)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, L, PR (TTP230KG-9)
- NMC Danger Asbestos May Cause Cancer Sign, D24AB (D24AB)
- NMC Highly Combustible Area No Welding Burni Sign, D292P (D292P)
- NMC Danger Chemical Storage Sign - Bilingual, ESD239AB (ESD239AB)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Fuel Storage No Smoking Bilingual Spanish (OS-DS-A-1014-VS-1270)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- NMC Asbestos May Cause Cancer Causes…, ESD22R (ESD22R)
- NMC Danger, Hydrogen, 7X10, Rigid Plastic, D447R (D447R)
- Electromark Signs