Shop All Hot Surface, Temperature & Work Signs
Electromark
Caution Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S121FF
Zoro # G4076423
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Header Legend Color Yellow
- Height 7 in
- Sign Material Vinyl
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S121FF
- Zoro # G4076423
- Country of Origin Mexico
- Category Hot Surface, Temperature & Work Signs
Dimensions
Height | 7 in |
Width | 10 in |
Description
Caution Sign, English, Sign Legend Hot Surface Do Not Touch, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 15, 10 in.H, Blk, PR (904000)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- NMC Close Clearance Sign, C436RB (C436RB)
- NMC Danger Hot Surface Do Not Touch Sign, D560PB (D560PB)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- NMC Danger Hot Sign, D51A (D51A)
- NMC Caution Hot Sign, CGA30PB (CGA30PB)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1424-RD_10X7 (U4-1424-RD_10X7)
- NMC Caution Hot Sign, C35RB (C35RB)
- SIGNMISSION OSHA Danger Sign, Hot Work In Progress Keep Out, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-1365)
- Electromark Signs