Shop All Slip, Trip & Fall Hazard Signs
Electromark
Caution Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S128FA
Zoro # G4009695
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant No
- Legend Style Text
- Legend/Background Color Black/Yellow
- Width 10 in
- Header Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S128FA
- Zoro # G4009695
- Country of Origin Mexico
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, English, Sign Legend Watch Your Step, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Green, L (1030MB-L)
- LYLE Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White (T1-6253-HI_12x24)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- NMC Caution Slippery Trip Hazard Sign, C605RB (C605RB)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- IMPACT PRODUCTS Bilingual Yellow Wet Floor Sign, 12.05 x 1.55 x 24.3 (9152W)
- NMC Danger Open Trench Sign, D460AB (D460AB)
- NMC Caution Slippery Floor When Wet Sign, C604AB (C604AB)
- NMC Caution Watch Your Step Sign, CGA12PB (CGA12PB)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- Electromark Slip, Trip & Fall Hazard Signs