Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Caution Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S119FA
Zoro # G4176094
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Printed Language English
- Sign Background Color Yellow
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S119FA
- Zoro # G4176094
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, English, Sign Legend Hazardous Waste Storage Area Unauthorized Employees Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Black (H1-CH-06V)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Blue PK (AVE5766)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- NMC Highly Combustible Area No Welding Burni Sign, D292P (D292P)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable, Landscape, D-1014-L-19372 (OS-DS-D-1014-L-19372)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7 (U3-1498-NA_10x7)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- NMC Danger Lead Work Area Sign, D36PD (D36PD)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- NMC Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28P (ESD28P)
- Electromark Signs