Shop All Vehicle Signs
Electromark
Caution Sign, 10 in Height, 14 in Width, Vinyl, English
Mfr # S1425V10
Zoro # G3853123
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Vinyl
- Printed Language English
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1425V10
- Zoro # G3853123
- Country of Origin Mexico
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Yellow |
UV Resistant | No |
Language | English |
Legend/Background Color | Black and Red/Yellow |
Legend | Truck Drivers Stay In Truck or Designated Waiting Area |
Glow-in-the-Dark | No |
Legend Style | Text |
Material | Vinyl |
Sign Legend Text Color | Black |
Sign Legend Style | Text |
Sign Legend | Truck Drivers Stay In Truck or Designated Waiting Area |
Glow In The Dark | No |
Product Type | Caution Sign |
Mounting Style | Surface |
Sign Legend Color | Black |
Subject Matter | Truck and Driver |
Description
Caution Sign, English, Sign Legend Truck Drivers Stay In Truck or Designated Waiting Area, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-12891)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- NMC Danger Watch For Forklifts, WF07SW (WF07SW)
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- BRADY Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510 (124510)
- CAR DEALER DEPOT 15" White & Red Windshield Slogans: Low Mileage Pk (166-LO-1-1)
- CAR DEALER DEPOT Large Rearview Mirror Hang Tags (50 Per Pack): Red, Style Pk, 203-RE-SA-1 (203-RE-SA-1)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, CGA11RB (CGA11RB)
- NMC Caution Forklife Traffic Keep Clear Sign - Bilingual, CBA8R (CBA8R)
- Electromark Vehicle Signs