Shop All Vehicle Signs
Electromark
Caution Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1425P10
Zoro # G3853114
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Printed Language English
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1425P10
- Zoro # G3853114
- Country of Origin Mexico
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
UV Resistant | No |
Language | English |
Material | Plastic |
Glow-in-the-Dark | No |
Legend Style | Text |
Legend/Background Color | Black and Red/Yellow |
Legend | Truck Drivers Stay In Truck or Designated Waiting Area |
Sign Legend Text Color | Black |
Sign Legend | Truck Drivers Stay In Truck or Designated Waiting Area |
Glow In The Dark | No |
Sign Legend Style | Text |
Product Type | Caution Sign |
Sign Legend Color | Black |
Description
Caution Sign, English, Sign Legend Truck Drivers Stay In Truck or Designated Waiting Area, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- RUBBER-CAL "Cat Lovers Doormat Kit" - 2 Kitty Coco Doormats & 1 Boot Scraper (10-108-007)
- LYLE Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0695-RA_14X10 (LCU4-0695-RA_14X10)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (RP21R)
- NMC No Trucks Sign, TM134K (TM134K)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- ASP 5 In 1 Static Cling Ribbon, 1 Each (731)
- BRADY Traffic Sign, 12" H, 18 in W, Polyester, Rectangle, English, 124469 (124469)
- EZ LINE Silver & Black Oval Year Model Signs: 2021 Pk (198-S-21)
- NMC Rail Car Wheels Must Be Cho.. Sign, C593RB (C593RB)
- NMC Notice Chock Your Wheels Sign, N160R (N160R)
- Electromark Signs