Shop All Tags
Electromark
Caut Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # 5706C
Zoro # G4024641
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Language No Text
- Background Color Green, Orange, Red, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 5706C
- Zoro # G4024641
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Details
Material | Cardstock |
Legend | Caution (Header Only) |
Language | No Text |
Item | Caution Tag |
Background Color | Green, Orange, Red, Yellow |
Legend Style | Blank |
Legend/Background Color | Yellow |
Shape | Rectangular |
Printed Language | No Text |
Description
Caution Tag, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, S/M (SR 100 S/M)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25 (Y604042)
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- ELECTROMARK Qc Tag, 5-3/4 x 3 In, R/Wht, Cbl Ties, PK25 (Y602678)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, Met, PK10 (9E220)
- Electromark Tags