Shop All Letters and Numbers
Electromark
Calibration Label, Red, 1/2 In. H, PK350
Mfr # C130C1R
Zoro # G4071261
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Header Calibration
- Metal Detectable No
- Height 1/2 in
- Subject Matter Calibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # C130C1R
- Zoro # G4071261
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 1/2 in |
Width | 1 in |
Size (WxH) | 1 in x 1/2 in |
Label Width | 1 in |
Label Height | 1/2 in |
Details
Material | Plastic |
Header | Calibration |
Metal Detectable | No |
Subject Matter | Calibration |
Self-Adhesive | Yes |
Legend | By_______Date_______Due_______ |
Item | Calibration Label |
Write on Surface | Yes |
No. of Labels | 350 |
Language | English |
Legend/Background Color | Red |
Color | Red |
Product Type | Calibration Label |
Adhesive | Adhesive |
Label Material | Plastic |
Preprinted Legend | By_______Date_______Due______ |
Number of Labels | 350 |
Label Shape | Rectangle |
Label Color | Red |
Description
Calibration Label, Adhesive Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Plastic, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due______, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (6PPC5)
- HY-KO 3.5In Gold Aluminum Number 9, 10PK (B00216)
- STRANCO Die-Cut Refl. Number Label, 1, 3In H, PK5 (DWR-3-1-5)
- STRANCO Letters and Numbers Kit, Assorted (RUK-RUM200-KIT)
- PRIMELINE TOOLS 3 in. House Number 3, Plastic, Black with Nails (2 Pack) (MP5034)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- Electromark Letters and Numbers