Shop All Letters and Numbers
Electromark
Calibration Label, Purple, 5/8 In. H, PK350
Mfr # C130C3PU
Zoro # G3989221
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Self-Adhesive Yes
- Subject Matter Calibration
- Legend By_______Date_______Due_______
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # C130C3PU
- Zoro # G3989221
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 5/8 in |
Width | 1 1/2 in |
Label Width | 1 1/2 in |
Size (WxH) | 1 1/2 in x 5/8 in |
Label Height | 5/8 in |
Details
Material | Plastic |
Self-Adhesive | Yes |
Subject Matter | Calibration |
Legend | By_______Date_______Due_______ |
Language | English |
No. of Labels | 350 |
Metal Detectable | No |
Header | Calibration |
Write on Surface | Yes |
Legend/Background Color | Purple |
Item | Calibration Label |
Color | Purple |
Product Type | Calibration Label |
Label Shape | Rectangle |
Label Material | Plastic |
Preprinted Legend | By_______Date_______Due______ |
Adhesive | Adhesive |
Number of Labels | 350 |
Label Color | Purple |
Description
Calibration Label, Adhesive Adhesive, Label Color Purple, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Plastic, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due______, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- DELTA PLUS Faceshield Visor, Nylon Mesh, Black, 7x13in (NV-70)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (29300)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- HY-KO 3In Black Vinyl Letter G, 10PK (A30417)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-3-G-10)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- STRANCO Die Cut Letter Label, Z (DBV-SINGLE-8-Z)
- Electromark Letters and Numbers