Shop All Letters and Numbers
Electromark
Calibration Label, Orange, 5/8 In. H, PK350
Mfr # C130A3O
Zoro # G4221183
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Write on Surface Yes
- Legend By_______Date_______Due_______
- Metal Detectable No
- No. of Labels 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # C130A3O
- Zoro # G4221183
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 5/8 in |
Width | 1 1/2 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Size (WxH) | 1 1/2 in x 5/8 in |
Description
Calibration Label, Label Color Orange, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Plastic, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due______, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Protection Sign With Graphic (C751RB)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-05-XL)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- PICKARDT Numbering Head NHH 100, 1/8" (PIC-NHH100-3-mm)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- HILLMAN 3" Blk #0 Adhesive (840552)
- HILLMAN 6" Stencil Set (839728)
- STRANCO Die-Cut Refl. Letter Label, H, 4In H, PK5 (DWR-4-H-5)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- Electromark Letters and Numbers