Shop All Letters and Numbers
Electromark
Calibration Label, Magenta, PK350
Mfr # C130A3M
Zoro # G4209773
product price: $31.29
/pk 350, $0.09/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Width 1 1/2 in
- Subject Matter Calibration
- Write on Surface Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # C130A3M
- Zoro # G4209773
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Size (WxH) | 1 1/2 in x 5/8 in |
Label Height | 5/8 in |
Details
Material | Plastic |
Language | English |
Subject Matter | Calibration |
Write on Surface | Yes |
Item | Calibration Label |
Legend | By_______Date_______Due_______ |
Header | Calibrated |
Metal Detectable | No |
Legend/Background Color | Magenta |
No. of Labels | 350 |
Product Type | Calibration Label |
Adhesive | Adhesive |
Label Color | Magenta |
Label Material | Vinyl |
Number of Labels | 350 |
Label Shape | Rectangle |
Preprinted Legend | By_______Date_______Due_______ |
Description
Calibration Label, Adhesive Adhesive, Label Color Magenta, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size L (9) (99-9-265-9)
- SUNBELT Carabiner-Oval OS Keylock, Supersafe, SS 6.5" x4" x1" (A-B1ABKL321SS)
- UNIQUE FIRE STOP PRODUCTS 1 inch- Membrane Firestop Sleeve Kit (MF-1)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- BRADY Number Label, 1in.H Character, PK25 (5920-8)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 5 - 3 Piece, 5PK (841606)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- CAPRI TOOLS Professional 1/8 in Letter and Number Stamp Set, 36 pcs (CP23100-18LN)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- Electromark Letters and Numbers