Shop All Right-To-Know and Hazardous Materials
Electromark
Cabinet Label, 3-1/2 In. H, 12 In. W
Mfr # L288S
Zoro # G4111974
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Legend Color Red
- Language English
- Legend/Background Color Red/Yellow
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # L288S
- Zoro # G4111974
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 1/2 in |
Width | 12 in |
Details
Shape | Rectangle |
Legend Color | Red |
Language | English |
Legend/Background Color | Red/Yellow |
Material | Polyester |
Legend | Flammable Keep Fire Away |
Header | No Header |
Legend Style | Text |
Subject Matter | Instruction |
Metal Detectable | No |
Background Color | Yellow |
Item | Cabinet Label |
Sign Header | No Header |
Sign Legend Style | Text |
Sign Legend | Flammable Keep Fire Away |
Color | Red on Yellow |
Type | Hazardous Materials Cabinet |
Product Type | Cabinet Label |
Description
Cabinet Label, Sign Legend Flammable Keep Fire Away, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- KLEENGUARD Disposable Coveralls, 20 PK, White, SMMMS, Zipper (49117)
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size XL, 12PK (GL2004XL)
- ELECTROMARK HMIG Label, 3 In. H, 5 In. W, PK25 (Y604388)
- ELECTROMARK HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (Y604387)
- ELECTROMARK HMIG Label, 4 In. H, 7 In. W, PK25 (Y604389)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- LABELMASTER Battery Excepted Packaging, 12"x12"x12" (BX121212)
- Electromark Right-To-Know and Hazardous Materials