Shop All Shipping Tags
Electromark
Blank Tag, 8 x 5 In, Pink, PK25
Mfr # Y620250
Zoro # G4707062
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Self-Laminating
- Tag Color Pink
- Width 5 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y620250
- Zoro # G4707062
- Country of Origin Mexico
- Category Shipping Tags
Dimensions
Width | 5 in |
Height | 8 in |
Size (WxH) | 5 in x 8 in |
Details
Item | Tag |
Color | Pink |
Material | Self-Laminating |
Tag Color | Pink |
Tag Shape | Rectangle |
Background Color | Pink |
Shape | Rectangle |
Product Type | Tag |
Label Color | Pink |
Description
Tag, Height 8 in, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Tag Color Pink, Tag Diameter Not Applicable, Tag Shape Rectangle, Width 5 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- KRYLON Backpack (14S250000)
- CHAPIN Chapin Mfg Jun-31 Backpack Nozzle Kit (6407811)
- TAPE LOGIC Tape Logic® Labels, "QC Accepted", 2" Circle, Fluorescent Yellow, 500/Roll (DL1257)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (Y625750)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100 (Y625753)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, R, PK100 (Y602703)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Pink, PK100 (Y602702)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12602)
- Electromark Shipping Tags