Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 3 In, Cardstock, PK25
Mfr # Y626958
Zoro # G4333192
product price: $4.45
/pk 25, $0.18/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Color Hi-Visibility Fluorescent Yellow
- Tag Style Plain
- Material Cardstock
- Tag Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y626958
- Zoro # G4333192
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 5 3/4 in |
Tag Width | 3 in |
Width | 3" |
Height | 5-3/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | Hi-Visibility Fluorescent Yellow |
Tag Style | Plain |
Material | Cardstock |
Card Stock Gauge | 30 Points |
Tag Color | Fluorescent Yellow |
Tag Material | Cardstock |
Background Color | Hi-Visibility Fluorescent Yellow |
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- CHARLES LEONARD Plastic Clipboard, Letter, Assorted Colors, PK6 (89770)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Pink, PK100 (Y602702)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Yel, PK100 (Y625751)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, R, PK100 (Y602703)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (Y625750)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- Electromark Shipping Tags