Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100
Mfr # Y625750
Zoro # G4739095
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Cardstock
- Tag Color Tan
- Width 2 7/8 in
- Tag Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y625750
- Zoro # G4739095
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 2 7/8 in |
Height | 5 3/4 in |
Details
Item | Tag |
Color | Tan |
Material | Cardstock |
Tag Color | Tan |
Tag Material | Cardstock |
Tag Shape | Rectangle |
Background Color | Tan |
Product Type | Tag |
Subject Matter | Blank |
Number of Tags | 100 |
Label Color | Tan |
Header Wording (Reverse Side) | No Header |
Number of Labels | 100 |
Header Wording | No Header |
Label Shape | Rectangle |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Tan, Tag Diameter Not Applicable, Tag Material Cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Plastic Clipboard, Blue (NAT01542)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- SAUNDERS MFG Saunders Recycled Aluminum Forms Holder, Side Opening, 5-5/8" x 9-1/2", Silver (10507)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- ELECTROMARK Blank Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y626958)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Yel, PK100 (Y625751)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, R, PK100 (Y602703)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100 (Y625753)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- Electromark Package Labels & Shipping Equipment