Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 2-7/8 In, R, PK100
Mfr # Y602709
Zoro # G4739061
Not eligible for select promotions
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Red
- Height 5 3/4 in
- Width 2 7/8 in
- Tag Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y602709
- Zoro # G4739061
- Country of Origin United States
- Category Shipping Tags
Dimensions
Height | 5 3/4 in |
Width | 2 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tag |
Material | Cardstock |
Color | Red |
Tag Color | Red |
Tag Material | Cardstock |
Tag Shape | Rectangle |
Background Color | Red |
Product Type | Tag |
Subject Matter | Blank |
Label Color | Red |
Header Wording | No Header |
Label Shape | Rectangle |
Number of Tags | 100 |
Number of Labels | 100 |
Header Wording (Reverse Side) | No Header |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Red, Tag Diameter Not Applicable, Tag Material Cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- XEROX Xerox Waste Toner Container W/O Suction Filter (008R08101)
- TAPECASE Inventory Control Label Green, Counted, Pk1000 (16U931)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100 (Y625753)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Pink, PK100 (Y602702)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (Y625750)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, R, PK100 (Y602703)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- Electromark Package Labels & Shipping Equipment