Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 2-7/8 In, R, PK100
Mfr # Y602703
Zoro # G4739104
product price: $28.15
/pk 100, $0.28/ea
Not eligible for select promotions
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Cardstock
- Tag Color Red
- Width 2 7/8 in
- Tag Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y602703
- Zoro # G4739104
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 2 7/8 in |
Height | 5 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tag |
Color | Red |
Material | Cardstock |
Tag Color | Red |
Tag Material | Cardstock |
Tag Shape | Rectangle |
Background Color | Red |
Product Type | Tag |
Subject Matter | Blank |
Label Color | Red |
Header Wording | No Header |
Header Wording (Reverse Side) | No Header |
Number of Labels | 100 |
Number of Tags | 100 |
Label Shape | Rectangle |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Red, Tag Diameter Not Applicable, Tag Material Cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (Y625750)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Pink, PK100 (Y602702)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100 (Y625753)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Yel, PK100 (Y625751)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Red, 100/Case (G14081D)
- Electromark Shipping Tags