Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 2-7/8 In, Pink, PK100
Mfr # Y602702
Zoro # G4739113
product price: $27.55
/pk 100, $0.28/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Material Cardstock
- Tag Color Pink
- Width 2 7/8 in
- Tag Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y602702
- Zoro # G4739113
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 2 7/8 in |
Height | 5 3/4 in |
Details
Item | Tag |
Color | Pink |
Material | Cardstock |
Tag Color | Pink |
Tag Material | Cardstock |
Tag Shape | Rectangle |
Background Color | Pink |
Product Type | Tag |
Subject Matter | Blank |
Header Wording | No Header |
Label Color | Pink |
Label Shape | Rectangle |
Header Wording (Reverse Side) | No Header |
Number of Tags | 100 |
Number of Labels | 100 |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Pink, Tag Diameter Not Applicable, Tag Material Cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Teacher Incentive Stamps, 30 Pieces (0678)
- STOREX Wall File, Clear, PK3 (70229U06C)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Yel, PK100 (Y625751)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (Y625750)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, R, PK100 (Y602703)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100 (Y625753)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- OFFICESPACE 13 Point Shipping Tags - Pre-Wired -1000pk - Assorted Colors - 4.75 x 2.38 in. (OF2821632)
- Electromark Shipping Tags