Shop All Shipping Tags
Electromark
Blank Tag, 5-3/4 x 2-7/8 In, Orn, PK100
Mfr # Y625753
Zoro # G4739122
original price:
$20.25
12% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Cardstock
- Tag Color Orange
- Width 2 7/8 in
- Tag Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y625753
- Zoro # G4739122
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 2 7/8 in |
Height | 5 3/4 in |
Details
Item | Tag |
Color | Orange |
Material | Cardstock |
Tag Color | Orange |
Tag Material | Cardstock |
Tag Shape | Rectangle |
Background Color | Orange |
Product Type | Tag |
Subject Matter | Blank |
Header Wording | No Header |
Header Wording (Reverse Side) | No Header |
Label Shape | Rectangle |
Number of Labels | 100 |
Number of Tags | 100 |
Label Color | Orange |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable, Preprinted Legend Not Applicable, Preprinted Legend (Reverse Side) Not Applicable, Product Type Tag, Subject Matter Blank, Tag Color Orange, Tag Diameter Not Applicable, Tag Material Cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Pocket Revolving Trifold Brochure Holder (252316)
- THE PUPPET CO Story Telling Puppets, Girl, Dark Skin Tone (001905)
- FIRST AID ONLY Scissors, 5-1/2 In. L, Silver, Pointed (21-310)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Pink, PK100 (Y602702)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (Y625750)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, R, PK100 (Y602703)
- NMC Blank Tag Red, Pk25 (RPT157G)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- Electromark Shipping Tags