Shop All Identification Labels
Electromark
Biohazard Tags, 1.5 x 3In, PK25
Mfr # 22352
Zoro # G3947492
product price: $20.39
/pk 25, $0.82/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Biohazard
- Material Polyester
- Width 3 in
- Height 1 1/2 in
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 22352
- Zoro # G3947492
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 1 1/2 in |
Details
Header | Biohazard |
Material | Polyester |
Language | English |
Shape | Rectangular |
Header Background Color | Black, Orange |
Legend | Biohazard |
Background Color | Orange |
Legend/Background Color | Black/Orange |
Legend Style | Symbol and Text |
Legend Color | Black |
Laminated | Yes |
Item | Biohazard Mini Tags |
Tag Color | Orange |
Tag Subject | Biohazard |
Header Legend Color | Black |
Self-Laminating | Yes |
Sign Header | Biohazard |
Printed Language | English |
Description
Biohazard Mini Tags, Sign Header Biohazard, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 10" x 8.125" Laser Sheet Labels White (LL-258-1-R)
- PIG Spill Kit, Chem/Hazmat, White (KIT336)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- Electromark Identification Labels