Shop All Fire Signs
Electromark
Biohazard Sign, 7 in Height, 10 in Width, Aluminum
Mfr # S111FA
Zoro # G3933194
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Biohazard
- Legend Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S111FA
- Zoro # G3933194
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Header | Biohazard |
Legend | Authorized Personnel Only |
Sign Material | Aluminum |
Sign Background Color | Orange |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend/Background Color | Black/Orange |
Header Legend Color | Black |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Header Background Color | Orange |
Material | Aluminum |
Sign Legend Text Color | Black |
Glow In The Dark | No |
Color | Black on Orange |
Type | Reflective |
Product Type | Biohazard Sign |
Description
Biohazard Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, X-Large (FROGSA-70-011)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- CONDOR Safety Sign, 4" W, 18" H, 0.330" Thick, PK6 (469V44)
- NMC Symbol Fire Alarm Horn Halon Imo Label (IMO116R)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- NMC Fire Regulations Demand This Space Be Kept Clear Sign (M424P)
- NMC No Parking Fire Lane With Double Arrow Sign (TM620K)
- NMC In Case Of Fire Use Stairway For Exit Sign (SV61)
- HY-KO Fire Extinguisher W/Arrows Sign 11" x 12", 5PK (A11126)
- Electromark Fire Signs