Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Biohazard Sign, 1 3/4 in Height, 9 in Width, Vinyl
Mfr # S339A
Zoro # G3931584
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Yellow
- Height 1 3/4 in
- Width 9 in
- Material Vinyl
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S339A
- Zoro # G3931584
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 1 3/4 in |
Width | 9 in |
Details
Item | Biohazard Sign |
Legend/Background Color | Black/Yellow |
Material | Vinyl |
Sign Material | Vinyl |
Glow-in-the-Dark | No |
Legend | Caution Biological Hazard |
Sign Legend Color | Black |
Sign Background Color | Yellow |
Legend Style | Symbol and Text |
UV Resistant | No |
Sign Legend Text Color | Black |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend | Caution Biological Hazard |
Color | Black on Yellow |
Type | Self-Adhesive |
Product Type | Biohazard Sign |
Mounting Style | Surface |
Description
Biohazard Sign, Sign Legend Caution Biological Hazard, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black- 6809-2XL/3XL (6809-2XL/3XL)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- NMC Caution Step Down Sign, C400R (C400R)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGE-00-010)
- BRADLEY Safety Shower Sign (114-050)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Rigid Plastic, Flammable Liquid Isopropanol Alcohol Sign, Portrait (OS-NS-P-710-V-12764)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Flammable Combustible Liquids, Landscape (OS-DS-P-1014-L-2354)
- JJ KELLER Hazmat Sign, Propane, Vinyl, 10" x 3" (1421)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Oil And Gas Storage Building Sign, Portrait (OS-NS-D-1218-V-16960)
- NMC Eye Wash Station Sign - Bilingual, M736RB (M736RB)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- Electromark Chemical, Gas & Hazardous Material Signs