Shop All Pipe Markers, Arrow, and Banding Tape
Electromark
ARC Flash Warning Label, 5 In. W, PK5
Mfr # EL2074
Zoro # G3887651
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arch Flash and Shock Hazard Appropriate PPE and Tools Required When Working On This Equipment
- Height 1 1/2 in
- Background Color White
- Legend Color Black
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # EL2074
- Zoro # G3887651
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/2 in |
Width | 5 in |
Length | 1-1/2" |
Description
ARC Flash Warning Label, Sign Legend Arch Flash and Shock Hazard Appropriate PPE and Tools Required When Working On This Equipment, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- FLEXPOST, INC. FlexPost Standard Unit, 6'H Black Post, Concrete, STD-C-6BP (STD-C-6BP)
- STEEL GRIP Hood, Aluminized PFlame Resistant Rayon (ARL451A)
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- NMC Steam Supply Pressure Sensitive, Pk25, C1245Y (C1245Y)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- NMC Hot Water Pressure Sensitive, Pk25, A1292G (A1292G)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-4-PK (8790-4-PK)
- Electromark Pipe Markers, Arrow, and Banding Tape