Shop All Security & Access Signs
Electromark
Admittance Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1417P10
Zoro # G4081603
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property No Loitering Soliciting Skateboards Rollerblades
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1417P10
- Zoro # G4081603
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Admittance Sign |
Legend | Private Property No Loitering Soliciting Skateboards Rollerblades |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Mounting Style | Surface |
Legend/Background Color | Black/White |
Legend Style | Text |
Material | Plastic |
Language | English |
Color | White |
Sign Legend Style | Text |
Sign Header | No Header |
Sign Legend | Use of Cellular Phones Not Allowed |
Glow In The Dark | No |
Type | Industrial |
Product Type | Admittance Sign |
Description
Admittance Sign, English, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK (6015M)
- PETZL Micrograb (30211)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Delivery Entrance Contractors Sign, Landscape, L-10967 (OS-NS-A-710-L-10967)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- NMC Do Not Block Door Sign, W415AB (W415AB)
- LYLE Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10 (U1-1015-NP_7X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1060-RA_14X10 (U5-1060-RA_14X10)
- Electromark Signs