Shop All Security & Access Signs
Electromark
Admittance Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S332M
Zoro # G4089224
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black and Red/White
- Material Vinyl
- UV Resistant No
- Legend Authorized Personnel Only
- Legend Style Symbol and Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S332M
- Zoro # G4089224
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 1 3/4 in |
Width | 9 in |
Details
Item | Admittance Sign |
Legend/Background Color | Black and Red/White |
Material | Vinyl |
UV Resistant | No |
Legend | Authorized Personnel Only |
Legend Style | Symbol and Text |
Sign Mounting Style | Surface |
Sign Material | Vinyl |
Glow-in-the-Dark | No |
Printed Language | English |
Language | English |
Sign Legend | Authorized Personnel Only |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Color | Black and Red on White |
Type | Magnetic |
Product Type | Admittance Sign |
Mounting Style | Surface |
Description
Admittance Sign, English, Sign Legend Authorized Personnel Only, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- SIMPLE GREEN Secondary Label, Paper, 4" H x 6" W, PK10 (9510001000233)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24671 (A-1218-24671)
- CONDOR Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82 (472X82)
- NMC Danger Keep Away Sign, D53RB (D53RB)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- NMC Warning No Trespassing Sign - Spanish, SPW81AB (SPW81AB)
- ACCUFORM Warning Sign, 7X10", BK/ORN, AL, ENG, Text (MADM313VA)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- Electromark Signs