Shop All Tag Accessories
Electromark
7 Strd W, 304 Sst, 100 ft.
Mfr # Y603173
Zoro # G4039025
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/16 in
- Material Stainless Steel
- Length 100 ft
- Tag Fastener Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y603173
- Zoro # G4039025
- Country of Origin Korea, Republic of
- Category Tag Accessories
Dimensions
Width | 1/16 in |
Length | 100 ft |
Details
Item | 7 Strand Wire |
Material | Stainless Steel |
Tag Fastener Type | Wire |
Description
7 Strand Wire, Tag Fastener Type Wire, Stainless Steel, 100 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SLIP-ON CN PR, MENS PR (N1657-10.54E)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- ELECTROMARK V Tag Crp, 1/16 In, Al, PK100 (Y603769)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81767 (81767)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- Electromark Identification Products