Shop All Food Service Appliance Parts
Electrolux
Water Filter
Mfr # ULTRAWF
Zoro # G9659413
original price:
$73.59
17% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerators
- Features Filters Out Up to 99% of Contaminants, Push to Lock and Release Easy Install
- Series PureSource Ultra
- Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
- Standards NSF/ANSI 42, NSF/ANSI 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electrolux
- MFR # ULTRAWF
- Zoro # G9659413
- UPC # 723436289435
- Country of Origin Singapore
- Category Food Service Appliance Parts
Details
Item | Quick Connect Filter |
For Use With | Refrigerators |
Features | Filters Out Up to 99% of Contaminants, Push to Lock and Release Easy Install |
Series | PureSource Ultra |
Fits Brand | Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Application | Ice Maker, Refrigerator |
Maximum Temperature | 100 Degrees F |
Filter Media | Carbon |
Minimum Temperature | 33 Degrees F |
Maximum Pressure | 100 psi |
Reduces | Asbestos, Bisphenol A (BPA), Cyst, Insecticides, Lead, Mercury, Particulates, Pesticides, Pharmaceuticals |
Minimum Pressure | 30 psi |
Flow Rate | 0.5 gpm |
Description
Quick Connect Filter, For Use With Refrigerators, Reduces Asbestos, Bisphenol A (BPA), Cyst, Insecticides, Lead, Mercury, Particulates, Pesticides, Pharmaceuticals, Flow Rate 0.5 gpm, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Ice Maker, Refrigerator, Standards NSF/ANSI 42, NSF/ANSI 53, Series PureSource Ultra, Features Filters Out Up to 99 Percent of Contaminants, Push to Lock and Release Easy Install, Maximum Pressure 100 psi, Minimum Pressure 30 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- GARLAND Thermocouple - 60" (4523506)
- KASON Cam-Rise Hinge Kasonized 1-1/8 (1277-S00008)
- BEVERAGE-AIR Start Cap Danfoss 117U5025 (315-033D)
- ELECTROLUX Spark Ignition Switch (316580611)
- ELECTROLUX Agitator Assembly (131605901)
- ELECTROLUX Ejecteur Special Dean Trs (0D6188)
- ELECTROLUX Door Seal (5303202011)
- ELECTROLUX Surface Element Switch (318293825)
- ELECTROLUX Spray Arm (5304518927)
- CURTIS Cap, Lid (Server) For - Part# Wcwc-37387 (WCWC-37387)
- Electrolux Food Service Appliance Parts