Shop All Washers and Dryers
This Product is Discontinued
Electrolux
Front Load Washer, White, 31-1/2" D, 38" H (Discontinued)
Mfr # EFLS527UIW
Zoro # G6123741
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Washer Capacity 4.3 cu ft
- Power Source Electric
- Color White
- Width 27 in
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electrolux
- MFR # EFLS527UIW
- Zoro # G6123741
- UPC # 012505386688
- Country of Origin Mexico
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 38 in |
Depth | 31 1/2 in |
Overall Width | 27 in |
Overall Height | 38 in |
Dimensions (H x W x D) | 38 in x 27 in x 31 1/2 in |
Overall Depth | 31 1/2 in |
Description
Front Load Washer, Color White, Orientation Front Load, Washer Capacity 4.3 cu ft, Number of Wash Cycles 9, Overall Height 38 in, Overall Width 27 in, Overall Depth 31 1/2 in, Current 12 A, Voltage 120V AC, Power Source Electric, Stackable Yes, Features NSF Certified, Steam Washer, Plug Type Three-Prong, Wash Cycle Settings 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.