Shop All Washers and Dryers
This Product is Discontinued
Electrolux
Dryer, 27" W, Power Source Gas, White (Discontinued)
Mfr # EFMG527UIW
Zoro # G5694230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dryer Capacity 8.0 cu ft
- Power Source Gas
- Color White
- Width 27 in
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electrolux
- MFR # EFMG527UIW
- Zoro # G5694230
- UPC # 012505386770
- Country of Origin Mexico
- Category Washers and Dryers
Dimensions
Width | 27 in |
Height | 38 in |
Depth | 31 1/2 in |
Depth with Door Open | 50 in |
Overall Width | 27 in |
Overall Height | 38 in |
Overall Depth | 31 1/2 in |
Description
Dryer, Power Source Gas, Dryer Capacity 8 cu ft, Color White, Number of Dryer Cycles 8, Overall Height 38 in, Overall Width 27 in, Overall Depth 31 1/2 in, Current 9 A, Voltage 120V AC, Stackable Yes, Depth with Door Open 50 in, Dryer Cycle Settings 8, Features 18 min Fast Dry, Extended Tumble, Luxury Quiet, No Warranty for Commercial Use, Perfect Steam, Number of Temperature Settings 5, Standards UL, Temperature Settings 5 Temperature Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.