Shop All Furniture Parts
Electrolux
Burner Trim Ring, 6 In
Mfr # 5303291616
Zoro # G2755046
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stoves and Ovens
- For Use With Mfr. Model Number CFGF316DSC, CFGF316DSD, CFGF316DSE, CMEF3008PWA, CRE3500GWBA, CRE3500GWBB, CRE3500GWBC, CRE3500GWBD, CRE3500GWBE, CRE3500KWBA, CRE3510LWA, CRE3520GWWA, CRE3520GWWB, CRE3520GWWC, CRE3860GBBA, CRE3860GBBB, CRE3860GBBC, CRE3860GQBA, CRE3860GQBB, CRE3860GWBA, CRE3860GWBB, CRE3860GWWA, CRE3860GWWB, CRE3860GWWC
- Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electrolux
- MFR # 5303291616
- Zoro # G2755046
- Country of Origin United States
- Category Furniture Parts
Details
Item | Burner Trim Ring, 6" |
For Use With | Stoves and Ovens |
For Use With Mfr. Model Number | CFGF316DSC, CFGF316DSD, CFGF316DSE, CMEF3008PWA, CRE3500GWBA, CRE3500GWBB, CRE3500GWBC, CRE3500GWBD, CRE3500GWBE, CRE3500KWBA, CRE3510LWA, CRE3520GWWA, CRE3520GWWB, CRE3520GWWC, CRE3860GBBA, CRE3860GBBB, CRE3860GBBC, CRE3860GQBA, CRE3860GQBB, CRE3860GWBA, CRE3860GWBB, CRE3860GWWA, CRE3860GWWB, CRE3860GWWC |
Fits Brand | Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse |
Description
Burner Trim Ring, 6 In., Fits Brand Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse, For Use With Mfr. Model Number CFGF316DSC, CFGF316DSD, CFGF316DSE, CMEF3008PWA, CRE3500GWBA, CRE3500GWBB, CRE3500GWBC, CRE3500GWBD, CRE3500GWBE, CRE3500KWBA, CRE3510LWA, CRE3520GWWA, CRE3520GWWB, CRE3520GWWC, CRE3860GBBA, CRE3860GBBB, CRE3860GBBC, CRE3860GQBA, CRE3860GQBB, CRE3860GWBA, CRE3860GWBB, CRE3860GWWA, CRE3860GWWB, CRE3860GWWC, For Use With Stoves and Ovens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- FOLLETT ICE Drain Pan Grill (01051614)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- ELECTROLUX Butter Dish (5308000716)
- ELECTROLUX Dispenser Funnel Guide (2180224)
- ELECTROLUX Toe Kick Plate (154745503)
- ELECTROLUX Ice Stripper (5304469378)
- ELECTROLUX Screw, 240578902 (240578902)
- ELECTROLUX Rotary Knob (131965300)
- WHIRLPOOL Washer Agitator Bolt (358237)
- Electrolux Furniture Parts