Shop All Microphones
Electro-Voice
RE3-ND76 Wireless Microphone Set
Mfr # 647EVRE3ND76
Zoro # G311181686
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Voice
- MFR # 647EVRE3ND76
- Zoro # G311181686
- Country of Origin China
- Category Microphones
Description
Enhance your event with this Electro-Voice wireless microphone set! This microphone set is ideal for all-around voice applications allowing performers or presenters to move around without being restricted by a cable. It delivers a solid sound performance thanks to the radio link between the included handheld transmitter and diversity receiver. This set includes an ND76-RC3 dynamic cardioid microphone head that blocks out leaks and undesired noise to create a crisp clear and balanced sound. This microphone head has a shock-mounted capsule to reduce handling noise while the durable Memraflex grille resists denting.**This set features a tuning bandwidth of 10 MHz and a bandwidth limit of 653 to 663 MHz. For easy setup the diversity receiver has clear frequency sound and sync functions to synchronize with the transmitter. This diversity receiver has two separate antenna locations to minimize dropouts and it has an easy-to-read LCD display to easily view your selected settings and battery life. Plus it offers 400 selectable frequencies.**The transmitter offers low and high output power to accommodate both short and long transmission ranges. It is constructed of durable metal and it features a threaded coupling to change out microphone heads sold separately. This transmitter also includes an LCD display to show the battery life and frequency. It comes complete with 2 AA batteries a universal power supply a microphone stand adapter and mounting hardware.**Kit Includes:*- ND76-RC3 wireless microphone head*- RE3-HHT handheld transmitter*- RE3-RX diversity receiver*-Power supply*- Microphone stand adapter*- Mounting hardware*- 2 AA batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTRAN USA 800mAh Battery Charger (022-0199-DL-WH)
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- SELKIRK CHIMNEY PIPE 6""6DS-CPA (256240)
- EZGENERATION Disposable Gooseneck Microphone Covers with cloth hook and eye Strap HygenX Sanitary - 100 Covers (EZ2586297)
- MIDLAND RADIO SPEAKER, MIC, SHOULDER MOUNT (MROAVPH10)
- BLUE MICROPHONES Yeti Microphone - Whiteout (2049)
- PYLE Mic System (PDWM2115)
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- VOCOPRO Vocopro SINGTOOLS Digital Karaoke Mixer (SINGTOOLS)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- Electro-Voice Microphones