Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-40-480-TF
Zoro # G3340248
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$41,717.99
Free 30-Day Returns
Key Features
- Steam Production 138 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 480V AC
- Max. Temp. 500 Degrees
- Operating Time 24 hr / 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electro-Steam
- MFR # EAG LG-40-480-TF
- Zoro # G3340248
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Height | 58 in |
Depth | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 138 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 480V AC |
Max. Temp. | 500 Degrees |
Operating Time | 24 hr / 7 day |
Wattage | 40,000 |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Water Tank Capacity | 7.5 gal |
Temperature at Tip | 320 Degrees F |
Phase | 3 |
Speed | Variable |
Cap | Non-Pressurized |
Amps | 54 A |
Pressure Washer Duty Rating | Light Duty |
Pressure Washer Water Type | Hot |
Hz | 50/60 |
Power Type | Electric |
Operating Pressure (PSI) | 0 to 11 psi |
Pressure Washer Flow Rate | 2 gpm |
HP | 4 BHP |
Description
Industrial Steam Cleaner, Steam Production 138 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 480V AC, Wattage 40,000 W, Phase 3, Max. Temp. 500 Degrees F, Temperature at Tip 320 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 54 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90540)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK (07223)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- EWBANK Steam Dynamo Multi-Tool Steam Cleaner (SC1000)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- COMMERCIAL CARE Steam Cleaner With 9-Piece Accessory Set (CCSC30)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- Electro-Steam Steam Cleaners & Attachments