Shop All Steam Cleaners & Attachments
Electro-Steam
Light Duty 160 psi Hot Water Steam Cleaner
Mfr # EAG LG-40-480-SF
Zoro # G3340290
product price: $36,150.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$36,150.99
Free 30-Day Returns
Key Features
- Steam Production 138 lb/hr
- Working Pressure 0 to 160 psi
- Voltage 480V AC
- Max. Temp. 371 Degrees
- Includes (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electro-Steam
- MFR # EAG LG-40-480-SF
- Zoro # G3340290
- Country of Origin United States
- Category Steam Cleaners & Attachments
Dimensions
Width | 23 in |
Height | 58 in |
Depth | 58 in |
Details
Item | Steam Cleaner |
Steam Production | 138 lb/hr |
Working Pressure | 0 to 160 psi |
Voltage | 480V AC |
Max. Temp. | 371 Degrees |
Includes | (3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4 in Steam Solenoid, 33 ft Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set |
Pressure Washer Duty Rating | Light Duty |
Operating Time | 24 hr / 7 day |
Phase | 3 |
Water Tank Capacity | 7.5 gal |
Cap | Non-Pressurized |
Wattage | 40,000 |
Pressure Washer Water Type | Hot |
Hz | 50/60 |
Temperature at Tip | 220 Degrees F |
Speed | Variable |
Amps | 48 A |
HP | 4 BHP |
Pressure Washer Flow Rate | 2 gpm |
Power Type | Electric |
Operating Pressure (PSI) | 0 to 11 psi |
Description
Industrial Steam Cleaner, Steam Production 138 lb/hr, Water Tank Capacity 7.5 gal, Working Pressure 0 to 160 psi, Voltage 480V AC, Wattage 40,000 W, Phase 3, Max. Temp. 371 Degrees F, Temperature at Tip 220 Degrees F, Height 58 in, Depth 58 in, Width 23 in, Speed Variable, Operating Time 24 hr / 7 day, Amps 48 A, Hz 50/60, Cap Non-Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (31663)
- MORCON TISSUE Case, White, 12 PK (VT110)
- GOJO 5000 ml Gel Hand Soap Refill Dispenser Refill (7565-02)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- DIRT DEVIL Steam (AD31401)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- SALMAX, LLC VAPAMORE Vapamore MR-75 Amico Portable Steam Cleaner (MR-75)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- Electro-Steam Steam Cleaners & Attachments